References
Draper:62085
Rubix:80003447
Manufacturer :62085


Technical specifications
| Model | wide soldering tip for soldering iron 62073 (25 w, 230 v) |
|---|
Product details : DRAPER 62085 LARGE TIP FOR 25W 230V SOLDERING IRON
Soldering iron complete with tip, 1.5m (approx.) cable and approved plug. Designed for continuous use in industrial environments.
Technical specifications
Attributes
| Model | wide soldering tip for soldering iron 62073 (25 w, 230 v) |
|---|---|
| Type | wide soldering tip |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
- Delivery usually within ( 7 ) days