SPARTEX SUC12090754G EUROSLIDE 4 DRAW&CUPBD 4X100MM 1X710MM-750D GRN
Drawer & cupboard
See technical informationReferences
Spartex:UK-SUC12090754G
Rubix:225A1242
Manufacturer :SUC12090754G
Product details : SPARTEX SUC12090754G EUROSLIDE 4 DRAW&CUPBD 4X100MM 1X710MM-750D GRN
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 900mm width with the height of 1200mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 900 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 889.24 excl. VAT
/ Each
£ 1,067.09 incl. VAT
- Delivery usually within ( 16 ) days

