• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
  1. Rubix Categories
  2. Equipment
  3. Storage
  4. Shelving / Racks / Storage bins
  5. Profiled shelving cubbie units
  6. Shelving partition/divider
  7. DRAWER 150-00

DRAWER 150-00

Drawer

See technical information

References

Raaco:108980
Rubix:7751052
brand logo
brand logo

Product details : DRAWER 150-00


Technical specifications


Attributes
Logistics dimensions (L x W x H)153x55x41 mm
Logistic Weight29,92 g
Package weight40 g
Show UNSPSC/ECL@SS
£ 1.65 excl. VAT
/ Each
£ 1.98 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER EXPERT 68237 ASSORTED PLASTIC DRAW DIVIDERS PK OF 16BOTT DIVIDER KIT 23 COMPARTMENT FOR 1050X750 CABINET 150MM DRWRDRAPER EXPERT 68235 PLASTIC DRAW DIVIDER 35 X 52MMBOTT DIVIDER KIT 23 COMPARTMENT FOR 1050X750 CABINET 100/125MM DRWRDRAPER 34196 SPRING DIVIDERS 150MMRAACO 132114 44 DRAWER CABINET C11-44SPARTEX TPHO1045BLUE HORIZONTAL TOTE PAN RACK- 455D X 1040W X 8 SHELVEDRAPER EXPERT 68237 ASSORTED PLASTIC DRAW DIVIDERS PK OF 16GPC GCR111 SINGLE SIDED EXTRA BAY - 1 UPRIGHT & 3 SUPPORT STAYSSPARTEX TPTS1330RED TILTED TOTE PAN RACK- 305D X 1350W X 6 SHELVES - TSPARTEX TPTS1061YELLOW TILTED TOTE PAN RACK- 610D X 1040W X 6 SHELVESBOTT DIVIDER KIT 23 COMPARTMENT FOR 1050X750 CABINET 150MM DRWRSPARTEX TPTS1045RED TILTED TOTE PAN RACK- 455D X 1040W X 6 SHELVES - TDRAPER EXPERT 68235 PLASTIC DRAW DIVIDER 35 X 52MMSPARTEX TPHO1045RED HORIZONTAL TOTE PAN RACK- 455D X 1040W X 8 SHELVES
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap