Raaco
Filter Options
CATEGORIES
tools & metrology (43)
equipment (25)
1Brand
raaco
(68)
68 Product(s) with 68 variant(s):
RAACO 109093 18 COMPARTMENT STORAGE BOX NO
- raaco:109093
- rubix:2024132
- In stock: Next day delivery
- Material:polypropylene
- Height:41 mm
- Length:173 mm
£ 5.72 excl. VAT
/ Each
RAACO 107945 9 COMPARTMENT STORAGE BOX NO.9
- raaco:107945
- rubix:2024131
- In stock: Next day delivery
- Material:polypropylene
- Height:41 mm
- Length:173 mm
£ 5.33 excl. VAT
/ Each
RAACO 136310 CARRYLITE CASE 80 5X10-15
- raaco:136310
- rubix:7751516
- ean:5733439136310
- In stock: Next day delivery
- Number of compartments:15
- Storage volume:11.8 l
- Permissible load:13 kg
£ 71.56 excl. VAT
/ Each
RAACO 136327 CARRYLITE CASE 80 5X10-25
- raaco:136327
- rubix:7751494
- ean:5733439136327
- In stock: Next day delivery
- Number of compartments:25
- Storage volume:11.8 l
- Permissible load:13 kg
£ 75.90 excl. VAT
/ Each
RAACO 136754 SOLID 1 TOOLBOX
- raaco:136754
- rubix:7751699
- ean:5733439136754
- Usually arrives within 14 working days
- Storage volume:3 l
- Material:polypropylene
£ 12.41 excl. VAT
/ Each
RAACO 136761 SOLID 2 TOOLBOX
- raaco:136761
- rubix:7751702
- ean:5733439136761
- Usually arrives within 14 working days
- Storage volume:11.5 l
- Material:polypropylene
£ 25.71 excl. VAT
/ Each
RAACO 105583 ROBUST POLYPROPYLENE TRANSPARENT INSERT 55 A7
- raaco:105583
- rubix:7751117
- ean:5733439105583
- Usually arrives within 14 working days
- Type:bucket 55 a7-1
£ 1.11 excl. VAT
/ Each
RAACO 107914 14 COMPARTMENT STORAGE BOX NO
- raaco:107914
- rubix:2024133
- Usually arrives within 14 working days
- Material:polypropylene
- Height:55 mm
- Length:254 mm
£ 9.84 excl. VAT
/ Each
RAACO 108041 6 COMPARTMENT STORAGE BOX NO.6
- raaco:108041
- rubix:2024128
- Usually arrives within 14 working days
- Material:polypropylene
- Height:40 mm
- Length:179 mm
£ 3.39 excl. VAT
/ Each
RAACO 136198 BLUE PP ADJUSTABLE COMPARTMENT BOX, 56MM X 241MM X 195MM
- raaco:136198
- rubix:80189927
- ean:5733439136198
- Usually arrives within 14 working days
- Storage volume:2.9 l
- Material:polypropylene
£ 7.56 excl. VAT
/ Each
RAACO 738002 FLIGHT CASE LOCKABLE TOOLBOX 3
- raaco:738002
- rubix:80992411
- ean:5733439738002
- Usually arrives within 14 working days
- Storage volume:17 l
- Material:polypropylene
£ 70.94 excl. VAT
/ Each
RAACO 136297 CARRYLITE CASE 55 5X10-25/1
- raaco:136297
- rubix:7751478
- ean:5733439136297
- Usually arrives within 14 working days
- Number of compartments:25
- Storage volume:8.4 l
- Permissible load:10 kg
£ 71.80 excl. VAT
/ Each
RAACO 137461 36 DRAWER STEEL CABINET 936-01
- raaco:137461
- rubix:153013
- ean:5733439137461
- Usually arrives within 14 working days
- Number of boxes:36
- Colour:blue
- Height:417 mm
£ 83.78 excl. VAT
/ Each
RAACO 715355 A45 COMPARTMENT BOX
- raaco:715355
- rubix:7751591
- Usually arrives within 14 working days
- Material:polypropylene
- Height:51 mm
- Length:238 mm
£ 10.12 excl. VAT
/ Each
RAACO CASE PSC4-01
- raaco:136204
- rubix:7751427
- ean:5733439136204
- Usually arrives within 14 working days
- Storage volume:5.4 l
- Material:polypropylene
£ 14.63 excl. VAT
/ Each
RAACO 136235 ASSORTER BOX 80 4 X 8-0 BLUE 78 X 338 X 261 MM
- raaco:136235
- rubix:80183728
- ean:5733439136235
- Usually arrives within 14 working days
- Storage volume:7.6 l
- Material:polypropylene
£ 17.35 excl. VAT
/ Each
RAACO PSC4-15 COMPONENT BOX 136211
- raaco:136211
- rubix:153128
- Usually arrives within 14 working days
- Number of compartments:15
- Storage volume:5.4 l
- Permissible load:5 kg
£ 19.55 excl. VAT
/ Each
RAACO 136280 CARRYLITE CASE 55 5X10-50
- raaco:136280
- rubix:7751443
- ean:5733439136280
- Usually arrives within 14 working days
- Number of compartments:50
- Storage volume:8.4 l
- Permissible load:10 kg
£ 78.94 excl. VAT
/ Each
RAACO 137478 18 DRAWER STEEL CABINET 918-02
- raaco:137478
- rubix:153014
- ean:5733439137478
- Usually arrives within 14 working days
- Number of boxes:18
- Colour:blue
- Height:417 mm
£ 85.34 excl. VAT
/ Each
RAACO 137393 48 DRAWER STEEL CABINET 1248-01
- raaco:137393
- rubix:153018
- Usually arrives within 14 working days
- Number of boxes:48
- Colour:blue
- Height:552 mm
£ 98.41 excl. VAT
/ Each
RAACO 137386 60 DRAWER STEEL CABINET 1260-00
- raaco:137386
- rubix:153017
- Usually arrives within 14 working days
- Number of boxes:60
- Colour:blue
- Height:552 mm
£ 105.60 excl. VAT
/ Each
RAACO 137409 24 DRAWER STEEL CABINET 1224-02
- raaco:137409
- rubix:153019
- Usually arrives within 14 working days
- Number of boxes:24
- Colour:blue
- Height:552 mm
£ 105.60 excl. VAT
/ Each
RAACO 137430 40 DRAWER STEEL CABINET 1240-123
- raaco:137430
- rubix:153021
- Usually arrives within 14 working days
- Number of boxes:40
- Colour:blue
- Height:552 mm
£ 109.68 excl. VAT
/ Each
INSERT A9-1
- raaco:100274
- rubix:7751141
- ean:5733439100274
- Usually arrives within 14 working days
- Type:bucket 55 a9-1 47x39x55 transparent
£ 0.64 excl. VAT
/ Each
24 items of 68
























