References
Spartex:UK-SUC1209065EK
Rubix:225A1247
Manufacturer :SUC1209065EK
Product details : SPARTEX SUC1209065EK EUROSLIDE 6 DRAW 1X150MM 5X200MM-650D DARK GREY
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 900mm width with the height of 1200mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 900 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 1,033.26 excl. VAT
/ Each
£ 1,239.91 incl. VAT
- Delivery usually within ( 16 ) days

