SPARTEX SUC1209075YG EUROSLIDE 11 DRAWER 11X100MM-750D GREEN

Drawer

See technical information

References

Spartex:UK-SUC1209075YG
Rubix:225A1336
Manufacturer :SUC1209075YG
brand logo

Technical specifications

Height1200 mm
Width900 mm
Depth750 mm

Product details : SPARTEX SUC1209075YG EUROSLIDE 11 DRAWER 11X100MM-750D GREEN


Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 900mm width with the height of 1200mm and depth of 650mm and 750mm.

Technical specifications


Attributes
Height1200 mm
Width900 mm
Depth750 mm
£ 1,505.90 excl. VAT
/ Each
£ 1,807.08 incl. VAT
  • Delivery usually within ( 16 ) days