References
Spartex:UK-SUC276065DSR
Rubix:225A1884
Manufacturer :SUC276065DSR
Product details : SPARTEX SUC276065DSR EUROSLIDE 2 DRAWER 2X100MM RED
Our Workbench range offers the user a robust constructed workshop bench with the choice of 3 widths including; 1200mm, 1500mm & 1800mm to suit the users requirements. These benches are available with a choice of two heavy duty worktops which include Solid Beech and Laminate.
Technical specifications
Attributes
| Height | 275 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 326.84 excl. VAT
/ Each
£ 392.21 incl. VAT
- Delivery usually within ( 16 ) days

