References
Spartex:UK-SUC676065AG
Rubix:225A1961
Manufacturer :SUC676065AG

Product details : SPARTEX SUC676065AG EUROSLIDE 4 DRAWER 1X100MM 3X150MM GREEN
Cabinets to suit the Superbenches.
Technical specifications
Attributes
| Height | 620 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 597.44 excl. VAT
/ Each
£ 716.93 incl. VAT
- Delivery usually within ( 16 ) days
