References
Spartex:UK-SUC676065CG
Rubix:225A1976
Manufacturer :SUC676065CG

Product details : SPARTEX SUC676065CG EUROSLIDE 5 DRAWER 4X100MM 1X150MM GREEN
Cabinets to suit the Superbenches.
Technical specifications
Attributes
| Height | 620 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 678.03 excl. VAT
/ Each
£ 813.64 incl. VAT
- Delivery usually within ( 16 ) days
