References
Spartex:UK-SUC6790653R
Rubix:225A2003
Manufacturer :SUC6790653R

Product details : SPARTEX SUC6790653R EUROSLIDE 3 DRAWER 1X150MM 2X200MM RED
Cabinets to suit the Superbenches.
Technical specifications
Attributes
| Height | 620 mm |
|---|---|
| Width | 900 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 541.07 excl. VAT
/ Each
£ 649.28 incl. VAT
- Delivery usually within ( 16 ) days
