GATES POLY CHAIN CARBON VOLT PCV 14MGT 2240 90 9239-07160


Drive Belt

References
gates:PCV 14MGT 2240 90
rubix:103A8143
manufacturer :9239-07160
ean:5414465494000
brand logo
brand logo
Technical specifications
Profile14mgt
Primitive length2240 mm
Belt width90 mm
See all Specifications

Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2240 90 9239-07160


As ATEX regulations continue to evolve and safety becomes a vital issue, it is important to offer you a complete solution designed for use in potentially explosive environments.

Strengths

•Prevents backdrafting of fans
Prevents backdrafting of fans
Prevents damage during start-ups
Secures technicians during maintenance operations

Technical specifications


Attributes
Logistic Weight1,576 g
Profile14mgt
Primitive length2240 mm
Belt width90 mm
Pitch14 mm
Materialpu
Number of teeth160
Show UNSPSC/ECL@SS
£ 1,953.79 excl. VAT
/ Each
£ 2,344.55 incl. VAT
  • Usually arrives within 14 working days