Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2840 62 9239-03355
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2840 62 9239-03355
HTD drive belt Gates
References
gates:
PCV 8MGT 2840 62
rubix:
133A2233
manufacturer :
9239-03355
ean:
5414465492297
Technical specifications
Profile
8mgt
Primitive length
2840
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2840 62 9239-03355
Technical specifications
Attributes
Logistic Weight
0,809
g
Profile
8mgt
Primitive length
2840
mm
Belt width
62
mm
Pitch
8
mm
Material
pu
Number of teeth
355
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
831.63
excl. VAT
/
Each
£
997.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES GT4 1760 8MGT 85 POWERGRIP GT4
GATES HTDBELT3MPITCH HTD 600 3M 15
GATES 9293-42662 HTD 216 3M 15
OPTIBELT 2450 14MHP 40 1971304
OPTIBELT 210 3MHP 15 1596077
GATES PPT GT4 3150 14MGT 1300 POWERGRIP GT4
GATES 5M HTDSLEEVE HTD 475 5M 2800
GATES GT4 6860 14MGT 170 POWERGRIP GT4
GATES 9327-51088 GTX 4578 14MX 40
GATES PPT GT4 3048 8MGT 1300 POWERGRIP GT4
GATES 9308-10050 SYNCHRONOUS BELT LL HTD 8M 30 STEEL - PER MTR
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1440 12
OPTIBELT HTD TIMING BELT 2000 8M 5077ZA
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3280 36 9239-02410
GATES GT4 1200 8MGT 85 POWERGRIP GT4