SPARTEX 27107H DRUGS THE USE, POSSESSION OR DISTRIBUTION OF IS
Drugs the use, possession
See technical informationReferences
Spartex:UK-27107H
Rubix:225A4208
Manufacturer :27107H

Product details : SPARTEX 27107H DRUGS THE USE, POSSESSION OR DISTRIBUTION OF IS
Advise visitors or residents to bars or hotels of the rules and regulations of the premises.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 300 mm |
| Width | 250 mm |
Show UNSPSC/ECL@SS
£ 6.69 excl. VAT
/ Each
£ 8.03 incl. VAT
- Usually arrives within 14 working days
