SPARTEX 14015K CAUTION UNDERGROUND SERVICES (400X300MM) R/PLASTIC
Spartex Warning Signs
See technical informationReferences
Spartex:UK-14015K
Rubix:225A2282
Manufacturer :14015K
Product details : SPARTEX 14015K CAUTION UNDERGROUND SERVICES (400X300MM) R/PLASTIC
Warning signs are displayed to advise and forewarn of electrical hazards.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days

