SPARTEX 11103E DRY RISER (200X150MM) 1: RIGID PLASTIC

Dry riser

See technical information

References

Spartex:UK-11103E
Rubix:224A7087
Manufacturer :11103E
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 11103E DRY RISER (200X150MM) 1: RIGID PLASTIC


Under the Regulatory Reform (Fire Safety) Order 2005, any non-automatic fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length200 mm
Width150 mm
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
  • In stock: Next day delivery