FESTO 1782263 DSBF-C-100-400-PPVA-N3-R ISO CYLINDER


Pneumatic standard cylinder Festo

References
festo:DSBF-C-100-400-PPVA-N3-R
rubix:290A4425
manufacturer :1782263
ean:4052568248086
DSBF-C-100-400-PPVA-N3-R Standard cylinder
brand logo
Technical specifications
Cylinder diameter100Ā mm
See all Specifications

Product details : FESTO 1782263 DSBF-C-100-400-PPVA-N3-R ISO CYLINDER


Standard cylinder DSBF-C-100-400-PPVA-N3-R Stroke=400 mm, Piston diameter=100 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552

Technical specifications


Attributes
Logistic Weight8142Ā g
Cylinder diameter100Ā mm
Cylinder stroke400Ā mm
Show UNSPSC/ECL@SS
Ā£ 423.00 excl. VAT
/ Each
Ā£ 507.60 incl. VAT
  • Delivery usually within ( 11 ) days