Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188105 SHORT-STROKE CYLINDER AEVC-16-5-A-P
FESTO 188105 SHORT-STROKE CYLINDER AEVC-16-5-A-P
AEVC short stroke cylinder
References
festo:
AEVC-16-5-A-P
rubix:
111A1020
manufacturer :
188105
ean:
4052568076931
Technical specifications
Type
aevc short-stroke cylinder
Cylinder diameter
16Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188105 SHORT-STROKE CYLINDER AEVC-16-5-A-P
Short stroke cylinder AEVC-16-5-A-P No facility for sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=16 mm, Spring return force, retracted=5 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
37,33Ā
g
Type
aevc short-stroke cylinder
Cylinder diameter
16Ā
mm
Cylinder stroke
5Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
34.72
excl. VAT
/
Each
Ā£
41.66
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 575178 STANDARDS-BASED CYLINDER DSNU-25-270-PPV-A
FESTO 163343 STANDARDS-BASED CYLINDER DNC-40-160-PPV-A
FESTO 1645464 ISO CYLINDER
FESTO 8165591 STANDARDS-BASED CYLINDER
FESTO 163375 STANDARDS-BASED CYLINDER DNC-50-160-PPV-A
FESTO 1780290 ISO CYLINDER
SMC CP96SDB100-150C
SMC CD85N20-300C-B AIR CUSHIONED CYLINDER
SMC C85N25-70S SINGLE ACTING CYLINDER
FESTO 1908327 ISO CYLINDER
FESTO 1781063 ISO CYLINDER
FESTO 19198 STANDARDS-BASED CYLINDER DSNU-16-10-P-A
SMC C85N25-400-X2018 ISO 6432 CYLINDER
AVENTICS PNEUMATIC CYLINDER 0822122003
FESTO 163512 STANDARDS-BASED CYLINDER DNC-125-40-PPV