Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1782825 ISO CYLINDER
FESTO 1782825 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-100-50-PPSA-N3-R
rubix:
390A8284
manufacturer :
1782825
ean:
4052568248123
Technical specifications
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1782825 ISO CYLINDER
Standard cylinder DSBF-C-100-50-PPSA-N3-R Stroke=50 mm, Piston diameter=100 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
4390
g
Cylinder diameter
100
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
344.22
excl. VAT
/
Each
£
413.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 2159915 ISO CYLINDER
FESTO 1646805 STANDARDS-BASED CYLINDER DSBG-100-100-PPVA-N3
SMC CD85F16-25-B AIR CYLINDER
AVENTICS CYLINDER 0822334204
SMC CP96SDB32-50C ISO 15552 CYLINDER
MATARA MCQI2-11-32-250M ISO15552-VDMA 24562 32 BORE 250MM STROKE MAG P
SMC NT-04 ROD END NUT
SMC CD85N25-170-B CYLINDER
NORGREN PRA/802100/M/160 DOUBLE ACT MAGNET CYLINDER
SMC C95NDB40-175 LOCKING ISO-VDMA CYLINDER
SMC C85N12-200C AIR CYLINDER
SMC CD85N25-25T-B SPRING EXTEND CYLINDER
FESTO 2102629 PNEUMATIC CYLINDER DSBC-50-30-PPSA-N3
AVENTICS SHORTSTROKE CYLINDER 0822010561
NORGREN RM/28010/M/25 10MM SA MAGNETIC CYLINDER