References
Aventics:0822334204
Rubix:157A7316
Manufacturer :822334204
EAN:3661475850483

Product details : AVENTICS CYLINDER 0822334204
ISO 6432 double-acting mini jack. MNI series with magnetic piston and elastic damping.
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | mini-cylinder |
Show UNSPSC/ECL@SS
£ 69.57 excl. VAT
/ Each
£ 83.48 incl. VAT
- Usually arrives within 14 working days
