Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1782256 ISO CYLINDER
FESTO 1782256 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-100-80-PPVA-N3-R
rubix:
390A8287
manufacturer :
1782256
ean:
4052568248017
Technical specifications
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1782256 ISO CYLINDER
Standard cylinder DSBF-C-100-80-PPVA-N3-R Stroke=80 mm, Piston diameter=100 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
5700
g
Cylinder diameter
100
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
355.10
excl. VAT
/
Each
£
426.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 559287 STANDARDS-BASED CYLINDER DSNU-25-125-PPS-A
MATARA MCQI2-11-125-160M ISO15552-VDMA 24562 125 BORE 160MM STROKE MAG
SMC CD85N12-150-B AIR CYLINDER
MATARA MCQI2-11-32-75M ISO15552-VDMA 24562 32 BORE 75MM STROKE MAG PRO
FESTO 3657813 ISO CYLINDER
FESTO 530567 SHORT-STROKE CYLINDER AEVC-12-10-P
FESTO 1781071 ISO CYLINDER
FESTO 19262 STANDARDS-BASED CYLINDER ESNU-12-50-P-A
SMC C85N16-15 AIR CYLINDER
FESTO 163482 STANDARDS-BASED CYLINDER DNC-100-80-PPV
SMC CP96NDB40-320CW CYLINDER WITH LOCK DOUBLE ROD
SMC C85F20-120 RUBBER CUSHION CYLINDER
FESTO 8165672 STANDARDS-BASED CYLINDER
FESTO 2537456 ISO CYLINDER
FESTO 5217245 ROUND CYLINDER