Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163482 STANDARDS-BASED CYLINDER DNC-100-80-PPV
FESTO 163482 STANDARDS-BASED CYLINDER DNC-100-80-PPV
Standards-based cylinder DNC
References
festo:
DNC-100-80-PPV
rubix:
106A9391
manufacturer :
163482
ean:
4052568134822
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163482 STANDARDS-BASED CYLINDER DNC-100-80-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
4800
g
Type
DNC standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
571.30
excl. VAT
/
Each
£
685.56
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC C40 SINGLE REAR CLEVIS
SMC C96SDT80-500 ISO 15552 CYLINDER
PARKER CYLINDER P1A-S020DS-0125
SMC C85N12-85 AIR CYLINDER
SMC C85Y12-10S ISO 6432 CYLINDER
FESTO 8165673 STANDARDS-BASED CYLINDER
SMC CD85WE16-200-B THROUGH ROD CYLINDER
SMC C96SDB32-560 ISO 15552 CYLINDER
PARKER CYLINDER P1A-S012DS-0050
SMC CP96SDB63-280 ISO 15552 CYLINDER
NORGREN RM/8010/M/10 10MM MAGNETIC PISTON CYLINDER
SMC C85N12-170 AIR CYLINDER
FESTO 2537448 ISO CYLINDER
FESTO 1376310 STANDARDS-BASED CYLINDER DSBC-50-200-PPSA-N3
SMC C85Y25-40S CYL.W/FRNT NOSE MT & SPRNG RET