Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1792964 ISO CYLINDER
FESTO 1792964 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-125-500-PPSA-N3-R
rubix:
390A8305
manufacturer :
1792964
ean:
4052568248451
Technical specifications
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1792964 ISO CYLINDER
Standard cylinder DSBF-C-125-500-PPSA-N3-R Stroke=500 mm, Piston diameter=125 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Cylinder diameter
125
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
755.23
excl. VAT
/
Each
£
906.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 163403 STANDARDS-BASED CYLINDER DNC-63-50-PPV-A
FESTO 196055 ROUND CYLINDER DSNU-63-125-PPV-A
SMC C85N16-10T SINGLE ACTING CYLINDER
FESTO 163415 STANDARDS-BASED CYLINDER DNC-63-25-PPV
PARKER CYLINDER P1A-S016DS-0040
SMC C96SDB125-600 ISO 15552 CYLINDER
FESTO 8165679 STANDARDS-BASED CYLINDER
SMC CD85Y20-220-B AIR CYLINDER
FESTO 163341 STANDARDS-BASED CYLINDER DNC-40-100-PPV-A
MATARA MCQI2-11-80-125M ISO15552-VDMA 24562 80 BORE 125MM STROKE MAG P
MECALINE 895879 CYLINDER ISO15552 D50 C250 D M
SMC CP96KB32-320C CYLINDER NON-ROTATING
FESTO 2123085 STANDARDS-BASED CYLINDER DSBC-32-20-PPSA-N3
FESTO 195996 ROUND CYLINDER DSNU-40-160-P-A
FESTO 163351 STANDARDS-BASED CYLINDER DNC-40-25-PPV