FESTO 163415 STANDARDS-BASED CYLINDER DNC-63-25-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-63-25-PPV
Rubix:112A7479
Manufacturer :163415
EAN:4052568134334

Technical specifications
| Type | dnc standard cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 163415 STANDARDS-BASED CYLINDER DNC-63-25-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 1895,4 g |
|---|---|
| Type | dnc standard cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 305.94 excl. VAT
/ Each
£ 367.13 incl. VAT
- Delivery usually within ( 16 ) days