FESTO 163341 STANDARDS-BASED CYLINDER DNC-40-100-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-40-100-PPV-A
Rubix:111A0266
Manufacturer :163341
EAN:4052568004644

Technical specifications
| Type | dnc standard cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 163341 STANDARDS-BASED CYLINDER DNC-40-100-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 1280 g |
|---|---|
| Type | dnc standard cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 219.68 excl. VAT
/ Each
£ 263.62 incl. VAT
- Delivery usually within ( 8 ) days