Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1779437 ISO CYLINDER
FESTO 1779437 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-40-160-PPSA-N3-R
rubix:
390A8328
manufacturer :
1779437
ean:
4052568247546
Technical specifications
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1779437 ISO CYLINDER
Standard cylinder DSBF-C-40-160-PPSA-N3-R Stroke=160 mm, Piston diameter=40 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
1408,6
g
Cylinder diameter
40
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.38
excl. VAT
/
Each
£
187.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 163489 STANDARDS-BASED CYLINDER DNC-100-400-PPV
FESTO 1908292 STANDARDS-BASED CYLINDER DSNU-20-30-PPV-A
MECALINE 895909 CYLINDER ISO15552 D100 C80 D M
SMC CD85N16-130-B AIR CYLINDER
FESTO 3659384 ISO CYLINDER
FESTO 549732 HINGE CYLINDER
SMC C85N20-125S SPRING RETURN CYLINDER
PARKER AIRBELL10X2 9109021
SMC C85N12-120 AIR CYLINDER
FESTO 3657861 ISO CYLINDER
AVENTICS 0822332207
MATARA MCQI2-11-32-320M ISO15552-VDMA 24562 32 BORE 320MM STROKE MAG P
PARKER AIRBELLTRIPLE6X3 9109007A
FESTO 3660617 ISO CYLINDER
FESTO 1646790 ISO CYLINDER