Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895909 CYLINDER ISO15552 D100 C80 D M
MECALINE 895909 CYLINDER ISO15552 D100 C80 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895909
rubix:
259A6011
manufacturer :
895909
ean:
3660338482106
Technical specifications
Type
ISO15552
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895909 CYLINDER ISO15552 D100 C80 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
100
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.84
excl. VAT
/
Each
£
158.21
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
SMC CP96SDB40-50CW CYLINDER DOUBLE ROD
SMC CP96KB80-200C CYLINDER NON-ROTATING
SMC C85E8-10 AIR CYLINDER
SMC CD85N12-30S-B ISO 6432 CYLINDER
SMC C85N16-40 AIR CYLINDER
SMC CP96KB32-320CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 19184 STANDARDS-BASED CYLINDER DSNU-10-25-P-A
SMC CP96KDB100-500CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 1376424 STANDARDS-BASED CYLINDER DSBC-32-50-PPVA-N3
FESTO 163500 STANDARDS-BASED CYLINDER DNC-125-80-PPV-A
SMC CP96KB40-25CW CYLINDER NON-ROTATING DOUBLE ROD
MECALINE 879568 ISO CYLINDER 32MM DIA/BORE STROKE 100MM
NORGREN RT/57220/M/40 DA P CYLINDER
AVENTICS 0822333204 ISO 6432 SERIES MNI PNEUMATIC STANDARD CYLINDER
SMC C96SB32-50C ISO 15552 CYLINDER