Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646790 ISO CYLINDER
FESTO 1646790 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-80-125-PPSA-N3
rubix:
390A8516
manufacturer :
1646790
ean:
4052568244330
Technical specifications
Type
dsbg standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646790 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
3628,8
g
Type
dsbg standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
266.35
excl. VAT
/
Each
£
319.62
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
NORGREN RT/57225/M/80 DA P CYLINDER
SMC D32 DOUBLE CLEVIS
SMC CD85N25-60C-B-XC6A AIR CYLINDER
SMC CEU1P-D 3 POINT PRESET COUNTER
SMC CD85N12-10C-B AIR CYLINDER
SMC CP96SDB125-400W CYLINDER DOUBLE ROD
FESTO 5228229 ROUND CYLINDER DSNU-S-25-20-P-A-MX
SMC CDG3BN20-100 AIR CYLINDER
NORGREN RM/8021/M/40 20MM BORE CUSHIONED CYLINDER
SMC CD85N10-25-A RAIL MOUNT RUBBER CUSHION CYL
MATARA MCQI2-11-125-500M ISO15552-VDMA 24562 125 BORE 500MM STROKE MAG
SMC C85N20-10S SINGLE ACTING CYLINDER
FESTO 1908270 STANDARDS-BASED CYLINDER DSNU-16-35-PPV-A
MATARA MCQI2-11-125-25M ISO15552-VDMA 24562 125 BORE 25MM STROKE MAG P
SMC CHSGCA80TF-200N ISO HYDRAULIC CYLINDER