Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1778437 STANDARDS-BASED CYLINDER DSBF-C-80-250-PPVA-N3-R
FESTO 1778437 STANDARDS-BASED CYLINDER DSBF-C-80-250-PPVA-N3-R
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-80-250-PPVA-N3-R
rubix:
257A6547
manufacturer :
1778437
ean:
4052568247324
Technical specifications
Cylinder diameter
80Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1778437 STANDARDS-BASED CYLINDER DSBF-C-80-250-PPVA-N3-R
Standard cylinder DSBF-C-80-250-PPVA-N3-R Stroke=250 mm, Piston diameter=80 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
5379Ā
g
Cylinder diameter
80Ā
mm
Cylinder stroke
250Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
352.18
excl. VAT
/
Each
Ā£
422.62
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC CP96SB32-80 ISO 15552 CYLINDER
SMC CP96SDB40-160C ISO 15552 CYLINDER
AVENTICS R480637940
NORGREN RM/92032/M/5 DA P CYLINDER
SMC CP96SDB32-180C ISO 15552 CYLINDER
MATARA MCQI2-11-100-75M ISO15552-VDMA 24562 100 BORE 75MM STROKE MAG P
SMC CP96SDB63-75 ISO 15552 CYLINDER
SMC CP96SDB50-630 ISO 15552 CYLINDER
FESTO 1778440 STANDARDS-BASED CYLINDER DSBF-C-80-500-PPVA-N3-R
FESTO 163475 STANDARDS-BASED CYLINDER DNC-100-400-PPV-A
SMC GDM2A-Z5 DIN CONNECTOR FORM A 24VDC WITH INDICATOR LIGHT
SMC CP96SDB100-100C ISO 15552 CYLINDER
FESTO 559326 ROUND CYLINDER
FESTO 565805 HINGE CYLINDER
SMC CP96NDB80-50CW CYLINDER WITH LOCK DOUBLE ROD