References
Festo:DSBF-C-100-125-PPSA-N3-R
Rubix:390A8272
Manufacturer :1782828
EAN:4052568248154

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : FESTO 1782828 ISO CYLINDER
Standard cylinder DSBF-C-100-125-PPSA-N3-R Stroke=125 mm, Piston diameter=100 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 5186 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 125 mm |
Show UNSPSC/ECL@SS
£ 415.53 excl. VAT
/ Each
£ 498.64 incl. VAT
- Delivery usually within ( 11 ) days