MECALINE 895885 CYLINDER ISO15552 D63 C80 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895885
Rubix:259A5987
Manufacturer :895885
EAN:3660338481864
Documents
Product details : MECALINE 895885 CYLINDER ISO15552 D63 C80 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Type | iso15552 |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 88.78 excl. VAT
/ Each
£ 106.54 incl. VAT
- In stock: Next day delivery

