References
Festo:DSBF-C-50-40-PPSA-N3-R
Rubix:390A8350
Manufacturer :1780284
EAN:4052568247614

Documents
Product details : FESTO 1780284 ISO CYLINDER
Standard cylinder DSBF-C-50-40-PPSA-N3-R Stroke=40 mm, Piston diameter=50 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
| Logistic Weight | 1562,5 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 129.50 excl. VAT
/ Each
£ 155.40 incl. VAT
- Delivery usually within ( 6 ) days