FESTO 1782830 STANDARDS-BASED CYLINDER DSBF-C-100-200-PPSA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-100-200-PPSA-N3-R
Rubix:111A3476
Manufacturer :1782830
EAN:4052568248178

Documents
Product details : FESTO 1782830 STANDARDS-BASED CYLINDER DSBF-C-100-200-PPSA-N3-R
Standard cylinder DSBF-C-100-200-PPSA-N3-R Stroke=200 mm, Piston diameter=100 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
| Logistic Weight | 6755 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 200 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 433.88 excl. VAT
/ Each
£ 520.66 incl. VAT
- Delivery usually within ( 11 ) days