References
Festo:DSBF-C-50-200-PPSA-N3-R
Rubix:390A8343
Manufacturer :1780290
EAN:4052568247676

Documents
Product details : FESTO 1780290 ISO CYLINDER
Standard cylinder DSBF-C-50-200-PPSA-N3-R Stroke=200 mm, Piston diameter=50 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-50-200-PPSA-N3-R 1780290
Technical specifications
Attributes
| Logistic Weight | 2480,5 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 200 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 215.66 excl. VAT
/ Each
£ 258.79 incl. VAT
- Delivery usually within ( 6 ) days