Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1782264 STANDARDS-BASED CYLINDER DSBF-C-100-500-PPVA-N3-R
FESTO 1782264 STANDARDS-BASED CYLINDER DSBF-C-100-500-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-100-500-PPVA-N3-R
rubix:
111A0714
manufacturer :
1782264
ean:
4052568248093
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1782264 STANDARDS-BASED CYLINDER DSBF-C-100-500-PPVA-N3-R
Standard cylinder DSBF-C-100-500-PPVA-N3-R Stroke=500 mm, Piston diameter=100 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
10800
g
Type
DSBF standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
512.52
excl. VAT
/
Each
£
615.02
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC CD85N16-120S-B ISO 6432 CYLINDER
SMC CD85N25-40T-B ISO 6432 CYLINDER
FESTO 559297 ROUND CYLINDER DSNU-32-50-PPS-A
FESTO 559277 STANDARDS-BASED CYLINDER DSNU-20-160-PPS-A
FESTO 559322 ROUND CYLINDER DSNU-50-200-PPS-A
SMC CD85N16-175-B AIR CYLINDER
CAMOZZI 10-5175-5002 CYLINDER 61M2P063A0500
FESTO 559331 ROUND CYLINDER
SMC CP96SDB80-160CW CYLINDER DOUBLE ROD
SMC MHZ-A1002-X43 PARALLEL AIR GRIPPER
SMC CP96SDB63-400C ISO 15552 CYLINDER
NORGREN RM/8025/M/200 25MM MAGNETIC PISTON CYLINDER
FESTO 196039 ROUND CYLINDER DSNU-40-320-PPV-A
NORGREN RM/8026/M/100 25MM BORE CUSHIONED CYLINDER
MECALINE 895908 CYLINDER ISO15552 D100 C50 D M