References
Festo:DSBF-C-125-250-PPSA-N3-R
Rubix:390A8295
Manufacturer :1792961
EAN:4052568248420

Documents
Product details : FESTO 1792961 ISO CYLINDER
Standard cylinder DSBF-C-125-250-PPSA-N3-R Stroke=250 mm, Piston diameter=125 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 11259 g |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 250 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 772.06 excl. VAT
/ Each
£ 926.47 incl. VAT
- Delivery usually within ( 11 ) days