FESTO 19248 STANDARDS-BASED CYLINDER DSNU-25-100-PPV-A


Round cylinder, double-acting DSNU

References
festo:DSNU-25-100-PPV-A
rubix:111A5139
manufacturer :19248
ean:4052568003456
DSNU-25-100-PPV-A Standard cylinder
brand logo
Technical specifications
Typedouble-acting
Cylinder diameter25 mm
See all Specifications

Product details : FESTO 19248 STANDARDS-BASED CYLINDER DSNU-25-100-PPV-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)245x36x36 mm
Logistic Weight338,58 g
Typedouble-acting
Cylinder diameter25 mm
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 69.42 excl. VAT
/ Each
£ 83.30 incl. VAT
  • In stock: Next day delivery