Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895851 CYLINDER ISO15552 D32 C125 D M
MECALINE 895851 CYLINDER ISO15552 D32 C125 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895851
rubix:
259A5952
manufacturer :
895851
ean:
3660338481529
Technical specifications
Type
ISO15552
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895851 CYLINDER ISO15552 D32 C125 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
32
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.24
excl. VAT
/
Each
£
68.69
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 1778433 ISO CYLINDER
SMC CD55B25-25-X1439 COMPACT CYLINDER
FESTO 559318 ROUND CYLINDER DSNU-50-80-PPS-A
NORGREN PM/31091 AIR BELLOWS 9 X 1
FESTO 1908300 STANDARDS-BASED CYLINDER DSNU-20-30-PPS-A
SMC C96SDB63-140C ISO 15552 CYLINDER
SMC CD85N20-15C-B AIR CYLINDER
SMC CP96SDB50-400C ISO 15552 CYLINDER
SMC CD85N10-25T-B CYLINDER ASSEMBLY
FESTO 559303 ROUND CYLINDER DSNU-32-250-PPS-A
SMC CP96SDB50-250C ISO 15552 CYLINDER
SMC CD85N20-50-B AIR CYLINDER
AVENTICS 0822010687 SERIES KHZ PNEUMATIC STANDARD CYLINDER
SMC CP96SDB32-220C ISO 15552 CYLINDER
SMC CD85N20-100C-A AIR CYLINDER