Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1778839 STANDARDS-BASED CYLINDER DSBF-C-32-125-PPSA-N3-R
FESTO 1778839 STANDARDS-BASED CYLINDER DSBF-C-32-125-PPSA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-32-125-PPSA-N3-R
rubix:
111A6581
manufacturer :
1778839
ean:
4052568247416
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1778839 STANDARDS-BASED CYLINDER DSBF-C-32-125-PPSA-N3-R
Standard cylinder DSBF-C-32-125-PPSA-N3-R Stroke=125 mm, Piston diameter=32 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
874,6
g
Type
DSBF standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.79
excl. VAT
/
Each
£
184.55
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 1646825 ISO CYLINDER
FESTO 557907 HINGE CYLINDER
MATARA MCQI2-11-80-320M ISO15552-VDMA 24562 80 BORE 320MM STROKE MAG P
FESTO 8165657 STANDARDS-BASED CYLINDER
FESTO 163514 STANDARDS-BASED CYLINDER DNC-125-80-PPV
AVENTICS R412019871
AVENTICS CYLINDER 0822123008
PARKER PNEUMATIC CYLINDER P1A-S025DS-0010
MATARA MCQI2-11-125-400M ISO15552-VDMA 24562 125 BORE 400MM STROKE MAG
SMC C85N25-200C AIR CUSHIONED CYLINDER
NORGREN RT/57140/M/50 CYLINDER
MECALINE 895880 CYLINDER ISO15552 D50 C300 D M
FESTO 559287 STANDARDS-BASED CYLINDER DSNU-25-125-PPS-A
SMC CD85N10-25T-B CYLINDER ASSEMBLY
NORGREN RM/8025/M/40 25MM MAGNETIC PISTON CYLINDER