Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646825 ISO CYLINDER
FESTO 1646825 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-100-400-PPSA-N3
rubix:
390A8396
manufacturer :
1646825
ean:
4052568244583
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646825 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
7354
g
Type
DSBG standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
413.28
excl. VAT
/
Each
£
495.94
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N25-210C-B AIR CYLINDER
NORGREN RM/8025/M/10 25MM MAGNETIC PISTON CYLINDER
CAMOZZI CYLINDER 61M2P040A0100
FESTO 3656514 ISO CYLINDER
SMC CP96SDB80-88 ISO 15552 CYLINDER
SMC CP96KB80-80C CYLINDER NON-ROTATING
SMC CP96SDB63-200C ISO 15552 CYLINDER
FESTO 1776047 STANDARDS-BASED CYLINDER DSBF-C-63-100-PPVA-N3-R
NORGREN RT/57212/M/50 DA P CYLINDER
SMC CP96SDB80-25CW CYLINDER DOUBLE ROD
SMC CP96KB100-25CW CYLINDER NON-ROTATING DOUBLE ROD
SMC C85N10-10 AIR CYLINDER
NORGREN RM/8025/M/200 25MM MAGNETIC PISTON CYLINDER
FESTO 196026 ROUND CYLINDER DSNU-32-160-PPV-A
NORGREN RT/57232/MF/100 CYLINDER