Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1773757 STANDARDS-BASED CYLINDER DSBF-C-32-125-PPVA-N3-R
FESTO 1773757 STANDARDS-BASED CYLINDER DSBF-C-32-125-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-32-125-PPVA-N3-R
rubix:
132A7134
manufacturer :
1773757
ean:
4052568246709
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
32Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1773757 STANDARDS-BASED CYLINDER DSBF-C-32-125-PPVA-N3-R
Standard cylinder DSBF-C-32-125-PPVA-N3-R Stroke=125 mm, Piston diameter=32 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
868,8Ā
g
Type
DSBF standard cylinder
Cylinder diameter
32Ā
mm
Cylinder stroke
125Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
156.76
excl. VAT
/
Each
Ā£
188.11
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 1908295 STANDARDS-BASED CYLINDER DSNU-20-70-PPV-A
SMC CD85N25-270-B AIR CYLINDER
FESTO 559325 ROUND CYLINDER
AVENTICS 0822122011 50MM X 500MM STROKE CYLINDER
FESTO 565806 HINGE CYLINDER
SMC CD85N10-50-A RUBBER CUSHION CYLINDER
SMC CD85N16-70-B AIR CYLINDER
SMC CP96KDB32-320C NON ROTATING ISO 15552 CYLINDER
SMC MHW25-PS MAINTENANCE KIT
NORGREN RT/57212/M/10 DA P CYLINDER
FESTO 3660629 ISO CYLINDER
SMC C85N12-125C AIR CYLINDER
FESTO 1779441 ISO CYLINDER
SMC CP96KDB40-400CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N25-50T-B ISO 6432 CYLINDER