References
Aventics:0822122011
Rubix:211A7051
Manufacturer :822122011

Product details : AVENTICS 0822122011 50MM X 500MM STROKE CYLINDER
Double-acting ISO 15552 profiled-tube cylinder. PRA series, with magnetic piston.
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 239.99 excl. VAT
/ Each
£ 287.99 incl. VAT
- Delivery usually within ( 4 ) days
