FESTO 1908295 STANDARDS-BASED CYLINDER DSNU-20-70-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-20-70-PPV-A
Rubix:109A1716
Manufacturer :1908295
EAN:4052568108762



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 70 mm |
Documents
Product details : FESTO 1908295 STANDARDS-BASED CYLINDER DSNU-20-70-PPV-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x32x32 mm |
|---|---|
| Logistic Weight | 228,2 g |
| Type | dsnu round cylinder |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 70 mm |
Show UNSPSC/ECL@SS
£ 59.96 excl. VAT
/ Each
£ 71.95 incl. VAT
- Delivery usually within ( 2 ) days