References
Festo:DSBF-C-32-25-PPVA-N3-R
Rubix:390A8317
Manufacturer :1773752
EAN:4052568246655

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 1773752 ISO CYLINDER
Standard cylinder DSBF-C-32-25-PPVA-N3-R Stroke=25 mm, Piston diameter=32 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 584 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 148.97 excl. VAT
/ Each
£ 178.76 incl. VAT
- Delivery usually within ( 6 ) days