References
Festo:DSBF-C-32-400-PPSA-N3-R
Rubix:390A8319
Manufacturer :1778844
EAN:4052568247461

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 1778844 ISO CYLINDER
Standard cylinder DSBF-C-32-400-PPSA-N3-R Stroke=400 mm, Piston diameter=32 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 1724 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 400 mm |
Show UNSPSC/ECL@SS
£ 175.18 excl. VAT
/ Each
£ 210.22 incl. VAT
- Delivery usually within ( 6 ) days