References
SMC:CP96SDB50-50C-XC4
Rubix:388A7667
Manufacturer :01458308

Product details : SMC CP96SDB50-50C-XC4 ISO CYLINDER WITH ENCLOSED TIE RODS
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ?32 to ?125mm. ? High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. ? Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. ? Standard strokes range from 25 to 800mm.
Strengths
•Double Acting
Bore Sizes 32, 40, 50, 63, 80, 100, 125
End of Stroke Cushioning
Bore Sizes 32, 40, 50, 63, 80, 100, 125
End of Stroke Cushioning
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | smc cp96sdb50-50c-xc4 iso cylinder with enclosed tie rods |
| Max. service pressure | 10 bar |
| Length | 156 mm |
| Max. Operation temperature | 60 °C |
| Connection | g 1/4 |
| Material | aluminium alloy; carbon steel; nbr |
Show UNSPSC/ECL@SS
£ 115.77 excl. VAT
/ Each
£ 138.92 incl. VAT
- Usually arrives within 14 working days