Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1779435 STANDARDS-BASED CYLINDER DSBF-C-40-100-PPSA-N3-R
FESTO 1779435 STANDARDS-BASED CYLINDER DSBF-C-40-100-PPSA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-40-100-PPSA-N3-R
rubix:
132A7433
manufacturer :
1779435
ean:
4052568247522
Technical specifications
Type
dsbf standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1779435 STANDARDS-BASED CYLINDER DSBF-C-40-100-PPSA-N3-R
Standard cylinder DSBF-C-40-100-PPSA-N3-R Stroke=100 mm, Piston diameter=40 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
1186,75
g
Type
dsbf standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.48
excl. VAT
/
Each
£
209.38
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC CP96SDB80-25CW CYLINDER DOUBLE ROD
FESTO 1781067 ISO CYLINDER
SMC CD85N25-140C-B AIR CYLINDER
MATARA MCQI2-11-80-400M ISO15552-VDMA 24562 80 BORE 400MM STROKE MAG P
SMC CP96NDB32-50CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 8165690 STANDARDS-BASED CYLINDER
SMC CD85N12-50C-A AIR CYLINDER
FESTO 8165680 STANDARDS-BASED CYLINDER
FESTO 163469 STANDARDS-BASED CYLINDER DNC-100-100-PPV-A
SMC CD85N16-105C-B AIR CUSHIONED CYLINDER
SMC C85N16-10-XC6B AIR CYLINDER
FESTO 5225844 ROUND CYLINDER DSNU-S-20-150-PPS-A-MX
SMC CD85N25-200C-B-XC6A AIR CYLINDER
SMC CQ2B40-XB6-PS PACKING SET
SMC C85N12-10T SPRING EXTEND CYLINDER