FESTO 5225844 ROUND CYLINDER DSNU-S-20-150-PPS-A-MX


Round cylinder, double-acting DSNU

References
festo:DSNU-S-20-150-PPS-A-MX
rubix:263A6345
manufacturer :5225844
ean:4052568421434
brand logo
brand logo
Technical specifications
TypeRound Cylinder
Cylinder diameter21.3 mm
See all Specifications

Product details : FESTO 5225844 ROUND CYLINDER DSNU-S-20-150-PPS-A-MX


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
TypeRound Cylinder
Cylinder diameter21.3 mm
Cylinder stroke150 mm
Show UNSPSC/ECL@SS
£ 56.64 excl. VAT
/ Each
£ 67.97 incl. VAT
  • Delivery usually within ( 6 ) days