References
Festo:DSBF-C-100-80-PPSA-N3-R
Rubix:390A8286
Manufacturer :1782826
EAN:4052568248130

Technical specifications
| Type | dsbf standard cylinders |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 1782826 ISO CYLINDER
Standard cylinder DSBF-C-100-80-PPSA-N3-R Stroke=80 mm, Piston diameter=100 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinders
Technical specifications
Attributes
| Logistic Weight | 4714,4 g |
|---|---|
| Type | dsbf standard cylinders |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 404.52 excl. VAT
/ Each
£ 485.42 incl. VAT
- Delivery usually within ( 11 ) days