Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2390149 STANDARDS-BASED CYLINDER DSBG-200-400-PPVA-N3
FESTO 2390149 STANDARDS-BASED CYLINDER DSBG-200-400-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-200-400-PPVA-N3
rubix:
113A4987
manufacturer :
2390149
ean:
4052568253929
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2390149 STANDARDS-BASED CYLINDER DSBG-200-400-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
25500
g
Type
DSBG standard cylinder
Cylinder diameter
200
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,294.37
excl. VAT
/
Each
£
1,553.24
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 2098975 STANDARDS-BASED CYLINDER DSBC-50-300-PPVA-N3
MECALINE 895897 CYLINDER ISO15552 D80 C80 D M
SMC CP96SDB80-160C-XC4 ITEM TEMPLATE
SMC C85N25-80S SINGLE ACTING CYLINDER
SMC CP96SDB50-160C ISO 15552 CYLINDER
SMC CP96KDB40-320CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SDB63-60 ISO 15552 CYLINDER
CAMOZZI CYLINDER CAM-61M2P050A0100
FESTO 8152557 STANDARDS-BASED CYLINDER
SMC CP96SDB40-75C ISO 15552 CYLINDER
NORGREN PRA/802032/M/100 DA-P CYLINDER
SMC CP96SDD50-100C ISO 15552 CYLINDER
FESTO 5262534 ROUND CYLINDER
FESTO 196004 ROUND CYLINDER DSNU-50-100-P-A
SMC CP96NDB50-200C CYLINDER WITH LOCK