FESTO 1775268 STANDARDS-BASED CYLINDER DSBF-C-50-400-PPVA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-50-400-PPVA-N3-R
Rubix:218A4467
Manufacturer :1775268
EAN:4052568247102

Documents
Product details : FESTO 1775268 STANDARDS-BASED CYLINDER DSBF-C-50-400-PPVA-N3-R
Standard cylinder DSBF-C-50-400-PPVA-N3-R Stroke=400 mm, Piston diameter=50 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
| Logistic Weight | 3654 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 400 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 245.84 excl. VAT
/ Each
£ 295.01 incl. VAT
- Delivery usually within ( 6 ) days